Beli heavy duty bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  2. BANDO Bancoran Bearing Heavy Load L 400
    Mulai

    Rp639.900

    BANDO Bancoran Bearing Heavy Load L 400
    Deskripsi:
    It is a type that the allowable load level is about 3.7 times higher than the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.
    atribut:
    • Color: black
    • Shape: BB
  3. BANDO Bancoran Bearing High Load L 300
    Mulai

    Rp459.900

    BANDO Bancoran Bearing High Load L 300
    Deskripsi:
    It is a type that increased the allowable load level by about 2.7 times over the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.
    atribut:
    • Color: natural
    • Shape: BB
  4. BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)
    Mulai

    Rp129.999.900

    BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)
    atribut:
    • Bearing Type: ball bearing
    • Load Capacity (kg): 7875
    • Temperature Resistance (°C): -20 to 70
    • Wheel Diameter (mm): 250
    • Wheel Width (mm): 130
  5. RAVEN Roda Nylon Heavy Duty
    Mulai

    Rp87.900

    RAVEN Roda Nylon Heavy Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Series: Heavy Duty Series
    • Wheel Material: Nylon
  6. XANDER Wheel Black Square Rims (Roda Pagar Gerbang)
    Mulai

    Rp129.900

  7. STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)
    Mulai

    Rp98.900

    STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)
    atribut:
    • DOT/UN Product Form: Label
    • Language: English
  8. EASTERN SEIKO Engineering Plastics Corting Precision Bearing
    Mulai

    Rp249.900

    EASTERN SEIKO Engineering Plastics Corting Precision Bearing
    Deskripsi:
    -A plastic molded bearing with plastic molding bearings.-The peripheral part has noise and vibration absorption effect compared with iron. -Guide roller, door roller, for presser/clamper roller.
    atribut:
    • Bearing Materials: Steel
    • Peripheral Part Materials: Polyacetal Resin (POM)
    • Precision Grade: JIS B 1514 0 class
    • Working Temperature (°C): -20 to 80
  9. BRADY Label Self Laminating Polyester (Kertas Label)
    Mulai

    Rp7.799.900

    BRADY Label Self Laminating Polyester (Kertas Label)
    atribut:
    • Material: Self-laminating Polyester
    • Finish: Matte
    • Tape Height (inch): 3.167
    • Tape Width (inch): 1
    • Quantity per Card or Sheet: 21
    • Thickness (inch): 0.002
  10. SATO HOLDINGS Label Duo216 (Kertas Label)
    Mulai

    Rp489.900

    SATO HOLDINGS Label Duo216 (Kertas Label)
    atribut:
    • Label Size (1 Piece) (mm): Vertical 16.2xHorizontal 18.0
  11. BANDO Bancoran Bearing Friction F 100
    Mulai

    Rp319.900

    BANDO Bancoran Bearing Friction F 100
    Deskripsi:
    - Kami menggunakan low hardness bancoran daripada load type dan mempunyai daya cengkeram yang kuat.- Bearing ini digunakan untuk mesin sistem transportasi seperti paper feeder dan card feeder.- Tipe B merupakan tipe dimana bancoran menempel dengan metal bearing.- Tipe BK merupakan tipe yang memoles tipe B dan meningkatkan shake precision.
    atribut:
    • Color: Brown
  12. TOK Plastic Bearing DU-H
    Mulai

    Rp27.900

    TOK Plastic Bearing DU-H
    atribut:
    • Approximate load (N): 156
    • Inner Diameter (mm): 6
    • W (mm): 7
    • Finishing Material: Outer race: POM, Inner Race: SUM, Ball: SWCH, Retainer: PP
  13. EASTERN Bearing with Screw
    Mulai

    Rp119.900

    EASTERN Bearing with Screw
    atribut:
    • Finish Material: Bearing: Steel, Bolt part: Steel (surface treatment: trivalent chromate plating)
    • Precision Grade: JIS B 1514 0 class
    • Working Temperature Range (°C): -20 to 100
  14. MK Heavy-duty V-Grooved Caster C-1100 (Wheel for Angle Steel Rail) (Roda Alur V untuk Rel Baja)
    70%
    Mulai

    Rp279.900

    MK Heavy-duty V-Grooved Caster C-1100 (Wheel for Angle Steel Rail) (Roda Alur V untuk Rel Baja)
    Deskripsi:
    Usage:For angled or flat bars.
    atribut:
    • Material: Wheels:Ductile cast iron (FCD-450)
  15. INGCO Tripod Meteran Laser Level (Laser Line)
    Mulai

    Rp489.900

    INGCO Tripod Meteran Laser Level (Laser Line)
    Deskripsi:
    INGCO Tripod Laser Level (1.2 m) // Cross Line Waterpas Digital
    atribut:
    • Size Thread (inch): 5/8 & 1/4
    • Length (m): 1.2 Aluminium tripod
    • Suitable For: HLL156508,HLL306505,HLL305205
  16. FURD Ride On Roller
    Mulai

    Rp249.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
Daftar Harga heavy duty bearing Terbaru October 2026
TRUSCO Best Roller for Heavy DutyRp99.900
BANDO Bancoran Bearing Heavy Load L 400Rp639.900
BANDO Bancoran Bearing High Load L 300Rp459.900
BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)Rp129.999.900
RAVEN Roda Nylon Heavy DutyRp87.900
XANDER Wheel Black Square Rims (Roda Pagar Gerbang)Rp129.900
STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)Rp98.900
EASTERN SEIKO Engineering Plastics Corting Precision BearingRp249.900
BRADY Label Self Laminating Polyester (Kertas Label)Rp7.799.900
BRADY DOT Handling Label Waste (Label Terkait Bahan Kimia)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait